- Air Spring
- 120 psi
| Pressure | 120 psi |
| Series | RZ |
| Pressure [Max] | 120 psi |
| Bellows Type | Rolling Lobe |
| Inch/Metric | Inch |
| Weight | 11.583 LB |
| Pressure | 120 psi |
| Series | RZ |
| Pressure [Max] | 120 psi |
| Bellows Type | Rolling Lobe |
| Inch/Metric | Inch |
| Weight | 11.583 LB |