- Air Spring
- 120 psi
| Pressure | 120 psi |
| Stroke Length [Max] | 9.8 in |
| Air Inlet | 1/4 in |
| Body Dia. [Max] | 8.5 in |
| Series | RZ Series |
| Temperature Range [Max] | 158 °F |
| Inch/Metric | Inch |
| Pressure [Max] | 120 psi |
| Compressed Height | 5.4 in |
| Temperature Range [Min] | -76 °F |
| Bellows Type | Rolling Lobe |
| Weight | 8.776 LB |

