- 5VX Cross Section
- 190 in Outside Length
- Cogged
- 3.72 in Cross Section Width
- 6 Ribs
| Reinforcement | Polyester |
| Outside Length | 190 in |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Material | Polybutadiene |
| Color | Black |
| No. of Ribs | 6 |
| Oil Resistance | Yes |
| Weight | 13.52 LB |

