- 5V Cross Section
- 90 in Outside Length
- Non-Cogged
- 3.72 in Cross Section Width
- 6 Ribs
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Outside Length | 90 in |
| Static Conductive | Yes |
| Color | Black |
| Belt Style | Non-Cogged |
| No. of Ribs | 6 |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 7.68 LB |

