
- 5VF Cross Section
- 90 in Outside Length
- Non-Cogged
- 3.72 in Cross Section Width
- 6 Ribs
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
Datum Length | N/A |
Color | Black |
Temperature Range [Min] | -40 °F |
Outside Length | 90 in |
Cogged | No |
Static Conductive | Yes |
Cross Section Height | 17/32 in |
Cross Section Width | 4 1/8 in |
Rib Width | 0.625 in |
Reinforcement | Aramid |
Belt Match | 6 |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Belt Cross Section Style | 5VF |
No. of Ribs | 6 |
Material | Polybutadiene |
Approximate Inside Length | 88 in |
Belt Size | 5V |
Weight | 7.313 LB |
EAN or UPC | 37256135835 |
