- 5V Cross Section
- 118 in Outside Length
- Non-Cogged
- 3.72 in Cross Section Width
- 6 Ribs
| Reinforcement | Polyester |
| Belt Size | 5V |
| Material | Polybutadiene |
| Belt Cross Section Style | 5V |
| Outside Length | 118 in |
| No. of Ribs | 6 |
| Cross Section Width | 4 1/8 in |
| Belt Match | 6 |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Rib Width | 0.625 in |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged |
| Cogged | No |
| Oil Resistance | Yes |
| Weight | 10.033 LB |

