- 6 5/8" Black Abrasives & Corrosives Hose
applications
- Flexible Downspout is an economical choice for gravity flow service. Install only in a vertical position.
| Vacuum Hg | N/A |
| Color | Black |
| Hose I.D. | 6 5/8 in |
| Temperature Range [Min] | -25 °F |
| Temperature Range [Max] | 180 °F |
| Hose Length | N/A |
| Hose OD | 7.03125 in |
| Oil Resistance | N/A |
| Pressure [Max] | 35 psi |
| Hose Application | Abrasives & Corrosives |
| Pounds per Foot | 2.07 lb |
| Weight | 2.07 LB |

