
- 3VX Cross Section
- 95 in Outside Length
- Cogged
- 2.28 in Cross Section Width
- 6 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
Color | Black |
Cross Section Width | 2 5/8 in |
Belt Style | Cogged |
Cross Section Height | 5/16 in |
Material | Polybutadiene |
Rib Width | 0.375 in |
Outside Length | 95 in |
Temperature Range [Min] | -40 °F |
Belt Match | 6 |
Reinforcement | Polyester |
No. of Ribs | 6 |
Static Conductive | Yes |
Inch/Metric | Inch |
Belt Size | 3V |
Belt Cross Section Style | 3VX |
Oil Resistance | Yes |
Cogged | Yes |
Weight | 3.217 LB |
EAN or UPC | 37256135088 |
