
- 3VX Cross Section
- 90 in Outside Length
- Cogged
- 2.28 in Cross Section Width
- 6 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
- Raw edge construction with cogs for increased horsepower capability or envelope construction
- Recommended for drives where pulsation, shock loads, high tension, and long centers are involved
Belt Size | 3V |
Reinforcement | Polyester |
Cross Section Width | 2 5/8 in |
Outside Length | 90 in |
Cogged | Yes |
Color | Black |
Material | Polybutadiene |
Belt Cross Section Style | 3VX |
Inch/Metric | Inch |
No. of Ribs | 6 |
Rib Width | 0.375 in |
Belt Match | 6 |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Approximate Inside Length | 88 in |
Cross Section Height | 5/16 in |
Datum Length | N/A |
Belt Style | Cogged |
Oil Resistance | Yes |
Weight | 3.05 LB |
EAN or UPC | 37256135071 |
