- 3VX Cross Section
- 35.5 in Outside Length
- Cogged
- 2.28 in Cross Section Width
- 6 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
- Raw edge construction with cogs for increased horsepower capability or envelope construction
- Recommended for drives where pulsation, shock loads, high tension, and long centers are involved
| Reinforcement | Polyester |
| Approximate Inside Length | 33 1/2 in |
| Rib Width | 0.375 in |
| No. of Ribs | 6 |
| Belt Match | 6 |
| Belt Cross Section Style | 3VX |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Datum Length | N/A |
| Cogged | Yes |
| Cross Section Width | 2 5/8 in |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 5/16 in |
| Color | Black |
| Belt Style | Cogged |
| Belt Size | 3V |
| Oil Resistance | Yes |
| Outside Length | 35 1/2 in |
| Weight | 1.237 LB |
| EAN or UPC | 37256134913 |

