- 6 Grooves
- 6" Outside Diameter
- For Belt Size C
- SF Bushing Required
| No. of Grooves | 6 |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Belt Size | C |
| Belt Match | 1, 6 |
| C Pitch Dia. | 5.6 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Outside Dia. | 6 in |
| Weight | 14.0 LB |
| EAN or UPC | 37256284762 |

