- 5 Grooves
- 6" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SK Bushing Required
| Belt Match | 1, 5 |
| Outside Dia. | 6 in |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Weight | 12.5 LB |
| EAN or UPC | 37256284731 |

