description
- Hose used where airborne pollutants, fumes and odors are a major problem.
applications
- Dust collection
- Exhaust transmission
features
- Clear PVC
- High density PVC compound
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | 0 °F |
| Hose I.D. | 5 in |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Weight | 1.34 LB |
| EAN or UPC | 37256310140 |
-
Pre-Packed Quantities


