- 5VX Cross Section
- 250 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
| No. of Ribs | 1 |
| Outside Length | 250 in |
| Belt Cross Section Style | 5VX |
| Color | Black |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Belt Style | Cogged |
| Temperature Range [Min] | -40 °F |
| Weight | 2.98 LB |

