- 5VX Cross Section
- 212" Outside Length
- Cogged
- 5/8" Cross Section Width
- Made of Neoprene
| Outside Length | 212 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| No. of Ribs | 1 |
| Cross Section Height | 17/32 in |
| Cogged | Yes |
| Belt Match | 1 |
| Belt Size | 5V |
| Cross Section Width | 5/8 in |
| Rib Width | 0.625 in |
| Belt Style | Cogged |
| Belt Cross Section Style | 5VX |
| Weight | 2.529 LB |
| EAN or UPC | 37256030277 |

