- 5VX Cross Section
- 123 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
description
- A narrower cross section and stronger construction reduce drive costs.
features
- Narrow cross section for premium performance
- Increased horsepower capacity vs. classical (A, B, C, D) profile belts
- Cogged construction for increased flexibility around smaller sheaves
- Potential for narrower sheaves for less bearing load
- Shock loads
- Higher horsepower drives
- Confined space requirements
- Most drives where traditional A, B, C and D profiles are used
| Oil Resistance | Yes |
| Color | Black |
| Static Conductive | Yes |
| Cogged | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Match | 1 |
| Outside Length | 123 in |
| Approximate Inside Length | 121 in |
| No. of Ribs | 1 |
| Material | Neoprene |
| Datum Length | N/A |
| Cross Section Height | 17/32 in |
| Reinforcement | Polyester |
| Cross Section Width | 5/8 in |
| Belt Cross Section Style | 5VX |
| Belt Size | 5V |
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Rib Width | 0.625 in |
| Weight | 1.57 LB |
| EAN or UPC | 37256058189 |

