- 5VF Cross Section
- 1 Rib
- 100" Outside Length
- Non-Cogged
- 5/8" Cross Section Width
| Outside Length | 100 in |
| Cross Section Width | 5/8 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| No. of Ribs | 1 |
| Belt Cross Section Style | 5VF |
| Cross Section Height | 17/32 in |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Cogged | No |
| Rib Width | 0.625 in |
| Belt Match | 1 |
| Weight | 1.181 LB |

