- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| Bushing Series | E |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 8.5 in |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.875 in |
| Belt Size | 5V |
| Weight | 33.7 LB |
| EAN or UPC | 37256300400 |
| Bushing Type | QD |
| Bushing Series | E |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 8.5 in |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.875 in |
| Belt Size | 5V |
| Weight | 33.7 LB |
| EAN or UPC | 37256300400 |