- QD Sheave 3V 5V or 8V
| Belt Size | 5V |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Range [Min] | 0.875 in |
| No. of Grooves | 9 |
| Belt Match | 1, 9 |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 8 in |
| Weight | 30.0 LB |
| EAN or UPC | 37256300318 |
| Belt Size | 5V |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Range [Min] | 0.875 in |
| No. of Grooves | 9 |
| Belt Match | 1, 9 |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 8 in |
| Weight | 30.0 LB |
| EAN or UPC | 37256300318 |