- 5V Cross Section
- 67" Outside Length
- Non-Cogged
- 5/8" Cross Section Width
- Made of Neoprene
description
- A narrower cross section and stronger construction reduce drive costs.
features
- Narrow cross section for premium performance
- Increased horsepower capacity vs. classical (A, B, C, D) profile belts
- Plain bottom for larger drive applications
- Potential for narrower sheaves for less bearing load
- Shock loads
- Higher horsepower drives
- Confined space requirements
- Most drives where traditional A, B, C and D profiles are used
| No. of Ribs | 1 |
| Belt Match | 1 |
| Belt Size | 5V |
| Outside Length | 67 in |
| Material | Neoprene |
| Cogged | No |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5V |
| Cross Section Height | 17/32 in |
| Cross Section Width | 5/8 in |
| Belt Style | Non-Cogged |
| Datum Length | N/A |
| Approximate Inside Length | 65 in |
| Rib Width | 0.625 in |
| Weight | 0.79 LB |
| EAN or UPC | 37256142956 |

