- 5V Cross Section
- 53 in Outside Length
- Non-Cogged
- 0.62 in Cross Section Width
- 1 Rib
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Belt Cross Section Style | 5V |
| Color | Black |
| Static Conductive | Yes |
| Outside Length | 53 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Weight | 0.554 LB |
| EAN or UPC | 37256092695 |

