- QD Sheave 3V 5V or 8V
| Bushing Series | M |
| Belt Match | 1, 10 |
| Belt Size | 5V |
| Bushing Type | QD |
| No. of Grooves | 10 |
| Outside Dia. | 50 in |
| Inch/Metric | Inch |
| Weight | 588.0 LB |
| EAN or UPC | 37256299902 |
| Bushing Series | M |
| Belt Match | 1, 10 |
| Belt Size | 5V |
| Bushing Type | QD |
| No. of Grooves | 10 |
| Outside Dia. | 50 in |
| Inch/Metric | Inch |
| Weight | 588.0 LB |
| EAN or UPC | 37256299902 |