- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| Bushing Series | SD |
| No. of Grooves | 4 |
| Bore Range [Min] | 0.5 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Outside Dia. | 4.65 in |
| Belt Match | 1, 4 |
| Weight | 5.9 LB |
| EAN or UPC | 37256299674 |
| Bushing Type | QD |
| Bushing Series | SD |
| No. of Grooves | 4 |
| Bore Range [Min] | 0.5 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Outside Dia. | 4.65 in |
| Belt Match | 1, 4 |
| Weight | 5.9 LB |
| EAN or UPC | 37256299674 |