- QD Sheave 3V 5V or 8V
| Belt Size | 5V |
| Outside Dia. | 37.5 in |
| Belt Match | 1, 9 |
| Bushing Type | QD |
| Bushing Series | M |
| Inch/Metric | Inch |
| No. of Grooves | 9 |
| Weight | 363.9 LB |
| EAN or UPC | 37256299599 |
| Belt Size | 5V |
| Outside Dia. | 37.5 in |
| Belt Match | 1, 9 |
| Bushing Type | QD |
| Bushing Series | M |
| Inch/Metric | Inch |
| No. of Grooves | 9 |
| Weight | 363.9 LB |
| EAN or UPC | 37256299599 |