- QD Sheave 3V 5V or 8V
| Belt Match | 1, 5 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| No. of Grooves | 5 |
| Bushing Series | J |
| Outside Dia. | 37.5 in |
| Bushing Type | QD |
| Weight | 221.6 LB |
| EAN or UPC | 37256299544 |
| Belt Match | 1, 5 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| No. of Grooves | 5 |
| Bushing Series | J |
| Outside Dia. | 37.5 in |
| Bushing Type | QD |
| Weight | 221.6 LB |
| EAN or UPC | 37256299544 |