- QD Sheave 3V 5V or 8V
| Outside Dia. | 28 in |
| Bushing Type | QD |
| Bushing Series | J |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Weight | 175.1 LB |
| EAN or UPC | 37256299407 |
| Outside Dia. | 28 in |
| Bushing Type | QD |
| Bushing Series | J |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Weight | 175.1 LB |
| EAN or UPC | 37256299407 |