- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| Belt Size | 5V |
| No. of Grooves | 9 |
| Belt Match | 1, 9 |
| Inch/Metric | Inch |
| Bushing Series | J |
| Outside Dia. | 23.6 in |
| Weight | 149.2 LB |
| EAN or UPC | 37256299315 |
| Bushing Type | QD |
| Belt Size | 5V |
| No. of Grooves | 9 |
| Belt Match | 1, 9 |
| Inch/Metric | Inch |
| Bushing Series | J |
| Outside Dia. | 23.6 in |
| Weight | 149.2 LB |
| EAN or UPC | 37256299315 |