- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Outside Dia. | 21.2 in |
| Bushing Series | J |
| Belt Size | 5V |
| Belt Match | 1, 7 |
| Weight | 115.3 LB |
| EAN or UPC | 37256299186 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Outside Dia. | 21.2 in |
| Bushing Series | J |
| Belt Size | 5V |
| Belt Match | 1, 7 |
| Weight | 115.3 LB |
| EAN or UPC | 37256299186 |