- QD Sheave 3V 5V or 8V
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Outside Dia. | 18.7 in |
| Belt Match | 1, 7 |
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| No. of Grooves | 7 |
| Weight | 89.3 LB |
| EAN or UPC | 37256299087 |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Outside Dia. | 18.7 in |
| Belt Match | 1, 7 |
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| No. of Grooves | 7 |
| Weight | 89.3 LB |
| EAN or UPC | 37256299087 |