- QD Sheave 3V 5V or 8V
| Bore Range [Max] | 4 in |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| Bore Range [Min] | 1 in |
| Outside Dia. | 11.8 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Bushing Series | F |
| Weight | 61.1 LB |
| EAN or UPC | 37256298448 |
| Bore Range [Max] | 4 in |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| Bore Range [Min] | 1 in |
| Outside Dia. | 11.8 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Bushing Series | F |
| Weight | 61.1 LB |
| EAN or UPC | 37256298448 |