- 5M Cross Section
- 0.188 in Cross Section Width
- 35.43 in Pitch Length
- Polyurethane Material
applications
- Machines and equipment that require a light, abrasion-resistant, smooth operating v-belt
features
- Ribbed top for transverse rigidity, flexibility, and cool running conditions
- Narrow top width
- Shrink- and stretch-resistant
- Polyurethane compounding for firmer grip and greater strength
- Quiet running, vibration-free
- High resistance to oil, heat, abrasion, ozone and fatigue
| Cogged | No |
| Inch/Metric | Inch |
| Cross Section Width | 0.188 in |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Cross Section Height | 1/8 in |
| Temperature Range [Min] | -65 °F |
| Belt Size | M |
| Color | Black |
| Material | Polyurethane |
| Outside Length | 35.43 in |
| Reinforcement | Polyester |
| Rib Width | 5 mm |
| Pitch Length | 35.43 in |
| No. of Ribs | 1 |
| Belt Cross Section Style | 5M |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | Yes |
| Weight | 0.019 LB |
| EAN or UPC | 37256144899 |

