- 5L Cross Section
- 82" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
description
- The line of FHP Belts includes a complete selection of sizes and types for all fractional horsepower motors.
applications
- Light-duty machinery
- Home appliances
- Shop equipment
- Fans and blowers
features
- Precision-cut edge construction for precise fit
- Exclusive Plioflex® rubber compound for optimum performance
- Molded cogs for increased flexibility around smaller sheaves
| Belt Size | 5L |
| Cross Section Width | 21/32 in |
| Cross Section Height | 3/8 in |
| Outside Length | 82 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5L |
| Datum Length | 84.8 in |
| Rib Width | 0.656 in |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Approximate Inside Length | 80 in |
| Belt Style | Cogged, Non-Cogged |
| Cogged | Yes |
| Material | Neoprene |
| Weight | 0.695 LB |
| EAN or UPC | 37256057649 |

