- 5L Cross Section
- 58 in Outside Length
- Cogged
- 0.66 in Cross Section Width
- 1 Rib
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Outside Length | 58 in |
| Belt Cross Section Style | 5L |
| Cogged | Yes |
| Oil Resistance | Yes |
| Cross Section Width | 21/32 in |
| Belt Size | 5L |
| Cross Section Height | 3/8 in |
| Reinforcement | Polyester |
| Rib Width | 0.656 in |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Belt Match | 1 |
| Material | Polybutadiene |
| Static Conductive | No |
| No. of Ribs | 1 |
| Weight | 0.456 LB |
| EAN or UPC | 37256057397 |

