| Hose Application | Food Transfer |
| Vacuum Hg | 29 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Package Type | Coiled |
| Hose I.D. | 5 in |
| Inner Tube Material | Pureten™ Synthetic Rubber |
| Hose Length | 100 ft |
| Bend Radius | 15 in |
| Pressure [Max] | 150 psi |
| Hose OD | 5.81 in |
| Temperature Range [Max] | 180 °F |
| Color | Gray & Orange |
| Temperature Range [Min] | -25 °F |
| Cover Material | Versigard® Synthetic Rubber Corrugated |
| Pounds per Foot | 4.76 lb |
| Weight | 4.71 LB |
| EAN or UPC | 37256217241 |

