| Color | Blue |
| Hose Application | Food Transfer |
| Bend Radius | 20 in |
| Inner Tube Material | FDA UHMWPE (Static Dissipating/Static Conducting) |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 3.69 lb |
| Hose OD | 5.67 in |
| Hose Length | 100 ft |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Hose I.D. | 5 in |
| Pressure [Max] | 150 psi |
| Vacuum Hg | 29 in |
| Temperature Range [Max] | 180 °F |
| Package Type | Coiled |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Weight | 3.75 LB |
| EAN or UPC | 37256217180 |

