| Hose OD | 5.71 in |
| Inner Tube Material | Thermoplastic alloyed blend of polyurethane and PVC (Static dissipating/static conductive) |
| Pounds per Foot | 2.02 lb |
| Hose I.D. | 5 in |
| Hose Application | Material Handling |
| Pressure [Max] | 25 psi |
| Temperature Range [Min] | -30 °F |
| Bend Radius | 10 in |
| Vacuum Hg | 29 in |
| Hose Reinforcement | Pliovic™ PVC Helix |
| Cover Material | Thermoplastic alloyed blend of nitrile, polyurethane and PVC (Non-conductive) |
| Color | Black |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Weight | 2.022 LB |

