- 5" Black Water Discharge Hose
applications
- This hose is a heavy-duty, all-purpose hose with excellent abrasion resistance. It is deal for service in quarries, mines and construction.
| Pressure [Max] | 150 psi |
| Hose Length | 50 ft |
| Pounds per Foot | 2.72 lb |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 5 in |
| Package Type | Coiled |
| Hose OD | 5.5 in |
| Color | Black |
| Oil Resistance | N/A |
| Hose Application | Water Discharge |
| Temperature Range [Max] | 180 °F |
| Weight | 2.63 LB |
| EAN or UPC | 37256038099 |

