| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose Application | Bulk Transfer |
| Color | Black |
| Hose I.D. | 5 in |
| Vacuum Hg | 29 in |
| Hose Length | 50 ft |
| Pressure [Max] | 75 psi |
| Package Type | Coiled |
| Pounds per Foot | 4.16 lb |
| Hose OD | 5.78 in |
| Temperature Range [Min] | -40 °F |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Bend Radius | 20 in |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Temperature Range [Max] | 180 °F |
| Weight | 4.19 LB |
| EAN or UPC | 37256125393 |

