- ARVAC SW Hose
- 5" ID x 5.810" OD x 50 ft
- Black
applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
features
- Static dissipating
- High abrasion resistance
| Pressure [Max] | 30 psi |
| Temperature Range [Min] | -40 °F |
| Hose Application | Abrasive Material Handling |
| Hose OD | 5.81 in |
| Color | Black |
| Hose I.D. | 5 in |
| Temperature Range [Max] | 158 °F |
| Hose Length | 50 ft |
| Weight | 2.564 LB |
| EAN or UPC | 372565129022 |

