- 5" Black Cement & Concrete Hose
applications
- Goodyear's Allcrete® textile hose is for use in plaster & grout and shotcrete applications, handling a multitude of materials being pumped to concrete structures, dams, tunnel faces, swimming pools, etc. For use as a flexible connection between pumping
| Temperature Range [Min] | -25 °F |
| Hose Reinforcement | Spiral-Plied High Strength Fabric |
| Hose Length | 50 ft |
| Pounds per Foot | 3.1 lb |
| Color | Black |
| Hose Application | Cement & Concrete |
| Package Type | Coiled |
| Hose OD | 4.94 in |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Pressure [Max] | 1233 psi |
| Hose I.D. | 5 in |
| Oil Resistance | N/A |
| Temperature Range [Max] | 180 °F |
| Weight | 4.22 LB |
| EAN or UPC | 37256298660 |

