- J Cross Section
- 58 in Outside Length
- Non-Cogged
- 2.392 in Cross Section Width
- 26 Ribs
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Static Conductive | No |
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | J |
| No. of Ribs | 26 |
| Material | Polybutadiene |
| Rib Width | 0.092 in |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Outside Length | 58 in |
| Weight | 0.837 LB |

