- 6 Grooves
- 58" Outside Diameter
- For Belt Size D
- N Bushing Required
| Bore Range [Min] | 2.4375 in |
| Belt Size | D |
| Bushing Series | N |
| D Pitch Dia. | 57.4 in |
| Bushing Type | QD |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| No. of Grooves | 6 |
| Outside Dia. | 58 in |
| Weight | 831.0 LB |
| EAN or UPC | 37256284649 |

