- 5 Grooves
- 58" Outside Diameter
- For Belt Size D
- M Bushing Required
| D Pitch Dia. | 57.4 in |
| Bushing Series | M |
| Belt Match | 1, 5 |
| Outside Dia. | 58 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 5 |
| Belt Size | D |
| Weight | 673.0 LB |
| EAN or UPC | 37256284632 |
| D Pitch Dia. | 57.4 in |
| Bushing Series | M |
| Belt Match | 1, 5 |
| Outside Dia. | 58 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 5 |
| Belt Size | D |
| Weight | 673.0 LB |
| EAN or UPC | 37256284632 |