- 10 Grooves
- 58" Outside Diameter
- For Belt Size D
- P Bushing Required
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Bore Range [Max] | 7 in |
| Belt Size | D |
| Outside Dia. | 58 in |
| Bushing Series | P |
| D Pitch Dia. | 57.4 in |
| Bore Range [Min] | 2.9375 in |
| Belt Match | 1, 10 |
| Bushing Type | QD |
| Weight | 1199.0 LB |
| EAN or UPC | 37256284618 |

