- 14 mm Belt Pitch
- 68 mm Belt Width
- 56 Teeth
- 9.7150" Outside Diameter
- 3535 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Bore Range [Min] | 1.188 in |
| Bore Range [Max] | 3.9375 in |
| Belt Width | 68 mm |
| Finished Bore | N/A |
| Pitch Diameter | 9.825 in |
| No. of Teeth | 56 |
| Outside Dia. | 9.71496 in |
| Bushing Type | Taperlock |
| Bushing Series | 3535 |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Pitch | 14 mm |
| Weight | 56.99 LB |
| EAN or UPC | 37256088940 |

