
- L Cross Section
- 56 in Outside Length
- Non-Cogged
- 0.74 in Cross Section Width
- 4 Ribs
Rib Width | 0.185 in |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -40 °F |
Static Conductive | No |
Cogged | No |
Material | Polybutadiene |
Reinforcement | Polyester |
Belt Cross Section Style | L |
Inch/Metric | Inch |
No. of Ribs | 4 |
Cross Section Height | 3/8 in |
Cross Section Width | 3/4 in |
Belt Style | Non-Cogged |
Belt Match | 4 |
Outside Length | 56 in |
Belt Size | L |
Color | Black |
Oil Resistance | Yes |
Weight | 0.52 LB |
EAN or UPC | 37256079283 |
