Skip to content Skip to navigation menu
Poly-V Belt

550J8

Poly-V Belt
Item #100782172
  • J Cross Section
  • 55 in Outside Length
  • Non-Cogged
  • 0.736 in Cross Section Width
  • 8 Ribs
  • Polybutadiene Material
+ Show More + Show Less
Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • J Cross Section
  • 55 in Outside Length
  • Non-Cogged
  • 0.736 in Cross Section Width
  • 8 Ribs

description

  • The Poly-V® Belt is a multi-v-belt with longitudinal v-shaped ribs that mate perfectly with the corresponding sheave grooves.

applications

  • For small sheave compact designs requiring limited vibration
  • High speed ratio drives with short center distances

features

  • Thin cross section profile allows for use with smaller pulleys than standard V-belts
  • Drive is completely supported with uninterrupted tension eliminating belt turnover problems
  • One continuous tension member distributes drive load evenly across the full width of the sheave
  • Drive width can be reduced because there is increased surface engagement allowing for increased horsepower per inch of belt width
Belt Style Non-Cogged
Cross Section Width 3/4 in
Belt Cross Section Style J
Belt Size J
Outside Length 55 in
Temperature Range [Min] -40 °F
Temperature Range [Max] 140 °F
Cogged No
Static Conductive No
No. of Ribs 8
Belt Match 8
Inch/Metric Inch
Color Black
Reinforcement Polyester
Cross Section Height 0.14 in
Material Polybutadiene
Rib Width 0.092 in
Oil Resistance Yes
Weight 0.244 LB
EAN or UPC 37256077975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison