
- J Cross Section
- 55 in Outside Length
- Non-Cogged
- 1.748 in Cross Section Width
- 19 Ribs
Oil Resistance | Yes |
Rib Width | 0.092 in |
No. of Ribs | 19 |
Belt Cross Section Style | J |
Inch/Metric | Inch |
Reinforcement | Polyester |
Cross Section Width | 1 25/32 in |
Temperature Range [Max] | 140 °F |
Belt Match | 19 |
Outside Length | 55 in |
Cogged | No |
Temperature Range [Min] | -40 °F |
Cross Section Height | 0.14 in |
Static Conductive | No |
Belt Size | J |
Belt Style | Non-Cogged |
Color | Black |
Material | Polybutadiene |
Weight | 0.61 LB |
EAN or UPC | 37256257315 |
