
- L Cross Section
- 54 in Outside Length
- Non-Cogged
- 0.925 in Cross Section Width
- 5 Ribs
Oil Resistance | Yes |
Cross Section Height | 3/8 in |
Belt Match | 5 |
Static Conductive | No |
Temperature Range [Max] | 140 °F |
Cogged | No |
Cross Section Width | 15/16 in |
Color | Black |
Belt Cross Section Style | L |
Belt Style | Non-Cogged |
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Inch/Metric | Inch |
Rib Width | 0.185 in |
Belt Size | L |
Outside Length | 54 in |
No. of Ribs | 5 |
Weight | 0.578 LB |
EAN or UPC | 37256079207 |
