- 3VX Cross Section
- 53 in Outside Length
- Cogged
- 20.52 in Cross Section Width
- 54 Ribs
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Outside Length | 53 in |
| Static Conductive | Yes |
| No. of Ribs | 54 |
| Color | Black |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Weight | 16.378 LB |

